KNIPEX 002106 APPRENTICE TOOL CASE 515MM
Tool Case "BIG Basic Move" ElectricPlus
See technical informationReferences
Knipex:00 21 06
Rubix:388A4445
EAN:4003773086260
Product details : KNIPEX 002106 APPRENTICE TOOL CASE 515MM
Equipped with 27 KNIPEX tools, a total of 68 brand tools, partly VDE-tested according to DIN EN 60900
Telescopic handle set in the base as well as two external, smooth-running skater wheels
Two metal flip locks and a three-digit combination lock for secure locking of the cover
Label field with two stickers for individual labelling
Max. payload: 20 kg
Volume: 33 litres
Strong, ergonomic handle
Heavy duty ABS material, black
Circumferential aluminium frame
Metal hinges
Document compartment in the cover
Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets
With a total of 54 inserting options
Technical specifications
Attributes
| Number of elements | 68 |
|---|
Show UNSPSC/ECL@SS
£ 1,243.17 excl. VAT
/ Each
£ 1,491.80 incl. VAT
- Delivery usually within ( 14 ) days

