FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.2'1/8B
Rubix:1239098
Manufacturer :K.2P1/8B
EAN:3148516600684




Product details : FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 885 g |
|---|---|
| Packaged dimensions (D x W x H) | 73x73x73 mm |
| Package weight | 843 g |
| Square drive adapter | 3/4 '' |
| Diameter | 45 mm |
| Length | 75 mm |
| Finishing | satin/chrome |
| Weight | 880 g |
Show UNSPSC/ECL@SS
£ 52.46 excl. VAT
/ Each
£ 62.95 incl. VAT
- Delivery usually within ( 14 ) days
