References
Bahco:SB7400SM-6
Rubix:401A5833
Manufacturer :SB7400SM-6
EAN:7314150241248




Technical specifications
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 6 mm |
| Length | 25.5 mm |
Product details : BAHCO SB7400SM-6 SOCKET 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 6 mm |
| Length | 25.5 mm |
| Square | 17 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | polished |
| Weight | 15 g |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Delivery usually within ( 14 ) days