Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 16MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 16MM
3/8'' impact sockets
References
roebuck:
6494653
rubix:
245142
Technical specifications
Square drive adapter
3/8
''
Diameter
16
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 16MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM
FACOM R.8LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 8MM
BAHCO 7800SM-8 SOCKET 1/2
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 14MM
STAHLWILLE 03010022 1/2 INCH DRIVE X 22MM SOCKET BI-HEX
ROEBUCK MAGNETIC DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 21MM
GEDORE INK19-17 17MM IMPACT SOCKET
GEDORE 3/8AF 1/2DR IMPSOCKT K 19
FACOM 27MM DEEP IMPACT SOCKET NS.27LA
GEDORE D19-25/32AF BI-HEX SOCKET
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
STAHLWILLE 01010035 1/4 INCH DRIVE X 3.5MM SOCKET HEXAGON
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM