References
Draper:06869
Rubix:381A6976
Manufacturer :06869
EAN:5010559068692

Product details : DRAPER 06869 10MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8 in sq. dr. '' |
|---|---|
| Diameter | 10 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.39 '' |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 7 ) days
