References
Bahco:9525CR-4000
Rubix:401A6207
Manufacturer :9525CR-4000
EAN:7314150415465




Technical specifications
| Clamping torque | 4000 N.m |
|---|---|
| Input square | 1/2' vierkant (ingang) '' |
| Output square | 1' vierkant (uitgang) '' |
Product details : BAHCO 9525CR-4000 C.T.M.1/2-1 4000N.M 1:25
Ratcheting locking system available on all multipliers
Range covers max output torque up to 7,000 N·m
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible
Compact dimensions allow excellent access to applications and easy, safe handling
Lightweight for torque capacity
Supplied with offset reaction arm
Supplied in a portable plastic case with foam
Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications
Made in the UK
Range covers max output torque up to 7,000 N·m
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible
Compact dimensions allow excellent access to applications and easy, safe handling
Lightweight for torque capacity
Supplied with offset reaction arm
Supplied in a portable plastic case with foam
Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications
Made in the UK
Technical specifications
Attributes
| Clamping torque | 4000 N.m |
|---|---|
| Input square | 1/2' vierkant (ingang) '' |
| Output square | 1' vierkant (uitgang) '' |
| Weight | 2.5 kg |
| Diameter | 92 mm |
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 4,475.82 excl. VAT
/ Each
£ 5,370.98 incl. VAT
- Delivery usually within ( 14 ) days