BAHCO 76R3-1000 BREAKING.WR.3/4 300-1000N.M

Bahco

See technical information

References

Bahco:76R3-1000
Rubix:401A6206
Manufacturer :76R3-1000
EAN:7314150422128
brand logo

Product details : BAHCO 76R3-1000 BREAKING.WR.3/4 300-1000N.M


When reaching the target torque the wrench seems to 'break' in the middle which drastically reduces the risk of over-torque 
Dual scale in N·m/ft.lb
Range covering from 120 to 1,000 N·m/100 to 750 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±4% of reading  
Breaking system triggers a visual and tactile signal 
Push-through ratchet heads allowing CW and ACW operation 
Delivered in two parts for when storage space is limited such as vehicle tool kits 
Scale is visible and protected by a window on the handle 
All in a portable sturdy blow mould case 
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in the UK

Technical specifications


Attributes
£ 718.65 excl. VAT
/ Each
£ 862.38 incl. VAT
  • Delivery usually within ( 14 ) days