NORBAR 17221 HT3 2700 N.M HIGHWAYMAN KIT
HT3 Torque Multiplier Kit
See technical informationSee documentsReferences
Norbar Torque Tools:17221
Rubix:246071
EAN:5060207560115
Documents
Product details : NORBAR 17221 HT3 2700 N.M HIGHWAYMAN KIT
The 'Highwayman' torque multiplier has been designed for use where it is necessary to provide higher torques than would otherwise be possible due to limitations of space or operator strength. Input to the multiplier is via a ratchet torque wrench set to one fifth of the desired output torque.
Strengths
5:1 torque multiplication, accuracy guaranteed better than +/-4%.
Supplied with two reaction bar styles for maximum versatility.
Robust construction means minimal maintenance and long life.
Supplied in a carrying case, the Highwayman is ideal for inclusion in the heavy vehicle kit.
Supplied with two reaction bar styles for maximum versatility.
Robust construction means minimal maintenance and long life.
Supplied in a carrying case, the Highwayman is ideal for inclusion in the heavy vehicle kit.
Technical specifications
Attributes
| Input square | 1 '' |
|---|---|
| Output square | 3/4 '' |
| Weight | 3.8 kg |
Show UNSPSC/ECL@SS
£ 1,207.19 excl. VAT
/ Each
£ 1,448.63 incl. VAT
- Usually arrives within 14 working days

