References
Bahco:SB7808H
Rubix:401A7520
Manufacturer :SB7808H
EAN:7314150467303



Product details : BAHCO SB7808H 1/2 IMPACT 5/16BIT HOLDER HANG
High-performance alloy steel
Square female size: 1/2"
Hexagon female size: 1/4", 5/16", 11.2 mm
Phosphate finish
With spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 12.5 ISO 1174
Square female size: 1/2"
Hexagon female size: 1/4", 5/16", 11.2 mm
Phosphate finish
With spring-loaded pin
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-G 12.5 ISO 1174
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Imprint size | 5/16 |
| Imprint | hex / allen |
| Square | 18 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
- Delivery usually within ( 14 ) days
