EX.6 - Standard Series 6 bits for Torx® screws
Length | 70 mm |
---|---|
Imprint size | 30 |
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 71x7x7 mm |
Package weight | 15 g |
Length | 70 mm |
Imprint size | 30 |
Imprint | Torx |
Finishing | Satin/Chrome |
Usually arrives within 14 working days