BAHCO TAW9135M MICRO TORQANG WR 9X12 7-135NM

Bahco

See technical information
References
Bahco:TAW9135M
Rubix:401A6183
Manufacturer :TAW9135M
EAN:7314150502288
brand logo

Product details : BAHCO TAW9135M MICRO TORQANG WR 9X12 7-135NM


Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in (cN·m and in.oz depending on range) and angle units in degrees  
Torque range covers from 0.6 to 135 N·m and from 5.3 to 1200 in.lb 
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC 
Memory capacity of 50 readings and up to 10 presets 
Torque, angle, torque then angle and preset modes  
Counter 
Data and set value retention during battery exchange 
Programmable automatic shut-off time 
More advanced configurations and settings available in the user manual 
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal 
9x12 female rectangular interchangeable head receiver
All in a metal body and bezel for higher strength and duration 
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included) 
Supplied in sturdy blow mould case 
Supplied with a factory declaration of conformity and CE marking 
2014/30/EC, ISO 6789 
Made in USA

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 831.78 excl. VAT
/ Each
£ 998.14 incl. VAT
  • Delivery usually within ( 14 ) days