GEDORE DMZ 100 TORQUE WRENCH DREMASTER Z 16 20-100NM

Male socket torque wrenches

See technical information

References

Gedore:DMZ 100
Rubix:80096642
Manufacturer :2641518
EAN:4002805931585
brand logo

Technical specifications

Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter5/8 ''
See all Specifications

Product details : GEDORE DMZ 100 TORQUE WRENCH DREMASTER Z 16 20-100NM


Torque wrench DREMASTER Z 16, 20-100 Nm Use: Controlled screw tightening in the most common range of 20 - 850 N·m / 15 - 630 lbf·ft (guide for screws M7-10.9 to M24-8.8, M30-5.6) Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with phosphated spigot end (Ø 16 mm or Ø 22 mm) and high-grade plastic parts Ergonomically shaped plastic grip with calibration aid Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted. With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment with reference symbol Provision for rapid setting with hexagon allen key, not included Secured adjusting/setting system Factory depth gauge: 32 mm (Ø 16 mm) or 56 mm (Ø 22 mm) Operation only with end fittings with standardised depth gauge - otherwise inaccuracies may arise. Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)

Technical specifications


Attributes
Logistic Weight900 g
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter5/8 ''
Length405.5 mm
Weight0.998 kg
Fixation16 mm
£ 158.22 excl. VAT
/ Each
£ 189.86 incl. VAT
  • Delivery usually within ( 8 ) days