References
Norbar Torque Tools:13057
Rubix:248840
EAN:5060207560818



Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Length | 662 mm |
Product details : NORBAR 13057 TW MDL300 P TYPE 1/2 PTR
'P' Type Torque Wrenches are designed for the production environment where they will be set and then dedicated to a particular application. There is no scale, the wrench must be set against a Pro-Test or similar instrument.
Strengths
Setting system is designed to discourage unauthorised alteration.
Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period.
Available with a high quality ratchet or as a 'Torque Handle'.
On request ‘P’ Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Coloured end seals are provided to identify the wrench to a particular operator, torque setting or calibration period.
Available with a high quality ratchet or as a 'Torque Handle'.
On request ‘P’ Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Length | 662 mm |
| Weight | 1.24 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 254.48 excl. VAT
/ Each
£ 305.38 incl. VAT
- Usually arrives within 14 working days