714R Electromechanical angle-controlled torque wrench
Tightening torque, minimum | 4 N.m |
---|---|
Tightening torque, maximum | 40 N.m |
Square drive adapter | 1/4 '' |
Logistics dimensions (L x W x H) | 70x80x560 mm |
---|---|
Logistic Weight | 907 g |
Tightening torque, minimum | 4 N.m |
Tightening torque, maximum | 40 N.m |
Square drive adapter | 1/4 '' |
Length | 295 mm |
Number of elements | 1 |
Type | Torque Wrench |
Usually arrives within 14 working days