KM.B - High-torque wrenches with ratchet and drive square
Tightening torque, minimum | 300 N.m |
---|---|
Tightening torque, maximum | 1500 N.m |
Square drive adapter | 3/4 '' |
Logistic Weight | 8000 g |
---|---|
Packaged dimensions (D x W x H) | 770x225x140 mm |
Package weight | 13900 g |
Tightening torque, minimum | 300 N.m |
Tightening torque, maximum | 1500 N.m |
Square drive adapter | 3/4 '' |
Length | 1019 mm |
Weight | 8 kg |
Number of elements | 3 |
Fixation | 30 mm |
Standard | ISO 6789 |
Type | Large capacity key |
Precision | ± 4% |
Usually arrives within 14 working days