References
Bahco:FF1E1013EH
Rubix:401A4324
Manufacturer :FF1E1013EH
EAN:7314150352586



Product details : BAHCO FF1E1013EH SCREWD. ERGO - 6 PCS1/3 W/HANG
1/3 foam in hang packaging
Includes 6 pcs
BE-8135TB ERGO through blade, 6X3.5X75
BE-8145TB ERGO through blade, 6X4.0X100
BE-8150TB ERGO through blade 1.0X5.5X100
BE-8155TB ERGO through blade 1.2X6.5X125
BE-8810TB ERGO through blade PZ1X100
BE-8820TB ERGO through blade PZ2X100
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 6 pcs
BE-8135TB ERGO through blade, 6X3.5X75
BE-8145TB ERGO through blade, 6X4.0X100
BE-8150TB ERGO through blade 1.0X5.5X100
BE-8155TB ERGO through blade 1.2X6.5X125
BE-8810TB ERGO through blade PZ1X100
BE-8820TB ERGO through blade PZ2X100
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 39 mm |
| Width | 181 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 80.20 excl. VAT
/ Each
£ 96.24 incl. VAT
- Delivery usually within ( 14 ) days
