FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
Foam module coated pin-punch
See technical informationReferences
Facom:MODM.CG
Rubix:2003245
EAN:3148517933545

Product details : FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
Foam module coated pin-punch
Including:
- 249.G 2 – 3 – 4 – 5 – 6 - 8 mm: Pin punches.
- 247.G 4 – 5 – 6 - 8 mm: Nail punch.
- 255.G6: Precision needle 6 mm.
- Foam tray PM.MODCG.
Weight: 1.470 kg
Including:
- 249.G 2 – 3 – 4 – 5 – 6 - 8 mm: Pin punches.
- 247.G 4 – 5 – 6 - 8 mm: Nail punch.
- 255.G6: Precision needle 6 mm.
- Foam tray PM.MODCG.
Weight: 1.470 kg
Strengths
Foam module
coated pin-punch
Model: MODM.CGPB
Number of elements 11
Contains: 249.G 2
3
4
5
6
8 mm Pin punches. 247.G 4
5
6
8 mm Nail punch. 255.G6: Precision needle 6 mm. Foam tray PM.MODCG. Weight: 1.470 kg
coated pin-punch
Model: MODM.CGPB
Number of elements 11
Contains: 249.G 2
3
4
5
6
8 mm Pin punches. 247.G 4
5
6
8 mm Nail punch. 255.G6: Precision needle 6 mm. Foam tray PM.MODCG. Weight: 1.470 kg
Technical specifications
Attributes
| Logistic Weight | 1466 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x205x55 mm |
| Package weight | 1466 g |
| Number of elements | 11 |
| Material | foam |
| Height | 45 mm |
Show UNSPSC/ECL@SS
£ 192.44 excl. VAT
/ Each
£ 230.93 incl. VAT
- Delivery usually within ( 14 ) days
