References
Bahco:FF1A14
Rubix:401A4204
Manufacturer :FF1A14
EAN:7314150228089



Product details : BAHCO FF1A14 FOAM W/ SPANNERS
Includes 43 pieces
111Z-1 combination wrench 1"
111Z-1/2 combination wrench 1/2"
111Z-1/4 combination wrench 1/4"
111Z-11/16 combination wrench 11/16"
111Z-13/16 combination wrench 13/16"
111Z-15/16 combination wrench 15/16"
111Z-3/4 combination wrench 3/4"
111Z-3/8 combination wrench 3/8"
111Z-5/16 combination wrench 5/16"
111Z-5/8 combination wrench 5/8"
111Z-7/16 combination wrench 7/16"
111Z-7/8 combination wrench 7/8"
111Z-9/16 combination wrench 9/16"
1320RZ-1/2-9/16 ratcheting wrench, 1/2" x 9/16"
1320RZ-1/4-5/16 ratcheting wrench, 1/4" x 5/16"
1320RZ-3/8-7/16 ratcheting wrench, 3/8" x 7/16"
1320RZ-5/16-11/32 ratcheting wrench, 5/16" x 11/32"
1931Z-1/2 double open end wrench 1/2"
1931Z-1/4 double open end wrench 1/4"
1931Z-11/32 double open end wrench 11/32"
1931Z-3/16 double open end wrench 3/16"
1931Z-3/8 double open end wrench 3/8"
1931Z-5/16 double open end wrench 5/16"
1931Z-5/32 double open end wrench 5/32"
1931Z-7/16 double open end wrench 7/16"
1931Z-7/32 double open end wrench 7/32"
1931Z-9/16 double open end wrench 9/16"
1931Z-9/32 double open end wrench 9/32"
1950MZ-3/8 crowfoot adjustable wrench, 3/8"
1952Z-11/32 combination offset wrench, 11/32"
6Z-1.1/16-1.1/4 double open end wrench 1-1/16" x 1-1/4"
6Z-1-1.1/8 double open end wrench 1 x 1-1/8"
6Z-1/2-9/16 double open end wrench 1/2" x 9/16"
6Z-1/4-5/16 double open end wrench 1/4" x 5/16"
6Z-15/16-1 double open end wrench 15/16" x 1"
6Z-19/32-11/16 double open end wrench 19/32" x 11/16"
6Z-25/32-13/16 double open end wrench 25/32" x 13/16"
6Z-3/8-7/16 double open end wrench 3/8" x 7/16"
6Z-5/16-11/32 double open end wrench 5/16" x 11/32"
6Z-5/8-3/4 double open end wrench 5/8" x 3/4"
6Z-7/8-15/16 double open end wrench 7/8 x 15/16"
8069 C IP central adjustable wrench, 4", chrome finish, industrial pack
9070C 6" ERGO™ adjustable wrench, chrome finish, 158 mm x 20 mm
Foam available with laser marked
111Z-1 combination wrench 1"
111Z-1/2 combination wrench 1/2"
111Z-1/4 combination wrench 1/4"
111Z-11/16 combination wrench 11/16"
111Z-13/16 combination wrench 13/16"
111Z-15/16 combination wrench 15/16"
111Z-3/4 combination wrench 3/4"
111Z-3/8 combination wrench 3/8"
111Z-5/16 combination wrench 5/16"
111Z-5/8 combination wrench 5/8"
111Z-7/16 combination wrench 7/16"
111Z-7/8 combination wrench 7/8"
111Z-9/16 combination wrench 9/16"
1320RZ-1/2-9/16 ratcheting wrench, 1/2" x 9/16"
1320RZ-1/4-5/16 ratcheting wrench, 1/4" x 5/16"
1320RZ-3/8-7/16 ratcheting wrench, 3/8" x 7/16"
1320RZ-5/16-11/32 ratcheting wrench, 5/16" x 11/32"
1931Z-1/2 double open end wrench 1/2"
1931Z-1/4 double open end wrench 1/4"
1931Z-11/32 double open end wrench 11/32"
1931Z-3/16 double open end wrench 3/16"
1931Z-3/8 double open end wrench 3/8"
1931Z-5/16 double open end wrench 5/16"
1931Z-5/32 double open end wrench 5/32"
1931Z-7/16 double open end wrench 7/16"
1931Z-7/32 double open end wrench 7/32"
1931Z-9/16 double open end wrench 9/16"
1931Z-9/32 double open end wrench 9/32"
1950MZ-3/8 crowfoot adjustable wrench, 3/8"
1952Z-11/32 combination offset wrench, 11/32"
6Z-1.1/16-1.1/4 double open end wrench 1-1/16" x 1-1/4"
6Z-1-1.1/8 double open end wrench 1 x 1-1/8"
6Z-1/2-9/16 double open end wrench 1/2" x 9/16"
6Z-1/4-5/16 double open end wrench 1/4" x 5/16"
6Z-15/16-1 double open end wrench 15/16" x 1"
6Z-19/32-11/16 double open end wrench 19/32" x 11/16"
6Z-25/32-13/16 double open end wrench 25/32" x 13/16"
6Z-3/8-7/16 double open end wrench 3/8" x 7/16"
6Z-5/16-11/32 double open end wrench 5/16" x 11/32"
6Z-5/8-3/4 double open end wrench 5/8" x 3/4"
6Z-7/8-15/16 double open end wrench 7/8 x 15/16"
8069 C IP central adjustable wrench, 4", chrome finish, industrial pack
9070C 6" ERGO™ adjustable wrench, chrome finish, 158 mm x 20 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 43 |
|---|---|
| Height | 46 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 633.10 excl. VAT
/ Each
£ 759.72 incl. VAT
- Delivery usually within ( 14 ) days
