References
Bahco:FF1F5002
Rubix:401A4248
Manufacturer :FF1F5002
EAN:7314150339174



Product details : BAHCO FF1F5002 SNIP CUTMEAS.RIVET GUN 5P2/3
Includes 5 pieces
2681 rivet gun
MA401 aviation snip left cut 250 mm
MA411 aviation snip right cut 250 mm
1178-SCRIBE carbide tungsten scriber
MTG-5-19 measuring tape, 19 mm, 5 m
Foam available with laser marked
2681 rivet gun
MA401 aviation snip left cut 250 mm
MA411 aviation snip right cut 250 mm
1178-SCRIBE carbide tungsten scriber
MTG-5-19 measuring tape, 19 mm, 5 m
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Height | 38 mm |
| Width | 362 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 118.69 excl. VAT
/ Each
£ 142.43 incl. VAT
- Delivery usually within ( 14 ) days
