FACOM MOD.CG1 CHISEL MODULE SET OF 7
Pin-punch module - chisels – Sheathed Bedan chisels
See technical informationReferences
Facom:MOD.CG1
Rubix:1239310
EAN:3148517291683



Product details : FACOM MOD.CG1 CHISEL MODULE SET OF 7
Pin-punch module - chisels – Sheathed Bedan chisels
Including:
- 249.G12 – 14 - 16 mm: Sheathed pin-punches.
- 263G19 – 20 - 22: Sheathed chisels.
- 265.G18: Bedan sheathed chisel.
- Thermoformed tray PL.611.
Weight: 3 kg
Including:
- 249.G12 – 14 - 16 mm: Sheathed pin-punches.
- 263G19 – 20 - 22: Sheathed chisels.
- 265.G18: Bedan sheathed chisel.
- Thermoformed tray PL.611.
Weight: 3 kg
Strengths
Pin-punch Module
Chisels
Sheathed Bedan chisels
Type Module
Contains: 249.G12
14
16 mm Sheathed pin-punches. 263G19
20
22: Sheathed chisels. 265.G18: Bedan sheathed chisel. Thermoformed tray PL.611. Weight: 3 kg
Chisels
Sheathed Bedan chisels
Type Module
Contains: 249.G12
14
16 mm Sheathed pin-punches. 263G19
20
22: Sheathed chisels. 265.G18: Bedan sheathed chisel. Thermoformed tray PL.611. Weight: 3 kg
Technical specifications
Attributes
| Logistic Weight | 2750 g |
|---|---|
| Packaged dimensions (D x W x H) | 430x195x55 mm |
| Package weight | 2733 g |
| Number of elements | 7 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 170.94 excl. VAT
/ Each
£ 205.13 incl. VAT
- Delivery usually within ( 14 ) days
