Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK PLIER MODULE 880755
ROEBUCK PLIER MODULE 880755
Tool module pliers 1
References
roebuck:
880755
rubix:
211A0072
ean:
3660338340833
Technical specifications
Number of elements
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PLIER MODULE 880755
Contents: -1 x 240 mm adjustable pliers, red PVC handles -1 cutting nipper 160 mm -1 combination plier 180 mm -1 wire stripper
Technical specifications
Attributes
Number of elements
4
Height
40
mm
Width
180
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.68
excl. VAT
/
Each
£
112.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.S1APB 1/2IN SOCKET SET FOAM MODULE
MILWAUKEE 4932479830 TRILOBE SCREWDRIVER 23PC SET FOAM INSERT
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE B 350 X 365 X 30MM
ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418
FACOM MOD.467BFJ12PB MODULE OF ARTICULATED RATCHET WRENCH SET 12 PIECE
FACOM MOD.SL161-46 MODULE OF 1/2IN SOCKETS 26 PIECES
MILWAUKEE 4932479827 MAXBITE COMBINATION SPANNER 15PC SET FOAM INSERT
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
FACOM MOD.PCSN CIRCLIP PLIER SET
ROEBUCK CIRCLIP PLIER MODULE 880759
ROEBUCK ORGANIZER MODULE, HAMMERS 845711
FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
FACOM O/SET-RING WREN MOD.55-2
FACOM MOD.CPEA0 3 PIECE MAINTENACE PLIERS MODULE