FACOM E.120 BOX OF 28 BITS
Mixed set of 28 Series 1 high perf ' 1/4"-Series 1 + BIT caps
See technical informationReferences
Facom:E.120
Rubix:395A5217
EAN:3148519064018




Product details : FACOM E.120 BOX OF 28 BITS
Mixed set of 28 Series 1 high perf ' 1/4"-Series 1 + BIT caps
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Including:
-3 bits for slotted screws: 134, 5t-es. 136, 5t-148T.
-3 Phillips® Screw bits: EP.101T - ES.102T - ES.103T.
-3 bits for POZIDRIV® screws: ED.101T - ED.102T - ED.103T.
- 4 bits hex: EH.103 - EH.104 - EH.105 - EH.106.
-6 Torx® bits: EX.110 - EX.115 - EX.120 - EX.125 - EX.130 - EX.140.
Bit holder EF. 1.
-Supplied in a compact polyamide case very resistant to shocks and chemicals.
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Including:
-3 bits for slotted screws: 134, 5t-es. 136, 5t-148T.
-3 Phillips® Screw bits: EP.101T - ES.102T - ES.103T.
-3 bits for POZIDRIV® screws: ED.101T - ED.102T - ED.103T.
- 4 bits hex: EH.103 - EH.104 - EH.105 - EH.106.
-6 Torx® bits: EX.110 - EX.115 - EX.120 - EX.125 - EX.130 - EX.140.
Bit holder EF. 1.
-Supplied in a compact polyamide case very resistant to shocks and chemicals.
Strengths
Supplied in a compact polyamide case very resistant to shocks and chemicals.
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x145x30 mm |
| Package weight | 270 g |
| Number of elements | 28 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Delivery usually within ( 14 ) days
