References
Bahco:SB6700TORX-E5
Rubix:401A5626
Manufacturer :SB6700TORX-E5
EAN:7314150240739



Product details : BAHCO SB6700TORX-E5 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Technical specifications
Attributes
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 6.7 mm |
| Length | 25 mm |
| Square | 12 mm |
| Diameter (inch) | 0.26 '' |
| Finishing | polished |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Delivery usually within ( 14 ) days
