Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
1/2" deep hex sockets metric
References
roebuck:
880226
rubix:
209A7485
ean:
3660338336539
Technical specifications
Square drive adapter
1/2
''
Diameter
22
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
22
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.03
excl. VAT
/
Each
£
7.24
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
GEDORE 22MM 3/8DR SOCKET 30-22
FACOM J.8LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 8MM
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
GEDORE 27MM1/2DRIMPSOCKET K 19 27
STAHLWILLE 3/4DR 24MM IMPSKT 25010024
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 24MM E113612
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM
FACOM RB.3/8 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/8 A/F
FACOM J.15/16 SOCKET 3/8 SQ DRIVE
FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
GEDORE 2.3/4AF 1DR SKT D 21
STAHLWILLE 03420056 1/2 INCH DRIVE X 1.1/4 DEEP SOCKET BI-HEX
BAHCO 7805DM-12 SOCKET 1/2
BAHCO A6700DZ-7/32 SOCKET 1/4 AEROSPACE