References
Bahco:24T-1
Rubix:401A6309
Manufacturer :24T-1
EAN:7314150366156



Product details : BAHCO 24T-1 24X32 THRU RATCHET 1
Push-through square drive to allow working CW and ACW without removing the head from the wrench on single direction wrenches
Ratchet heads with 60 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Ratchet heads with 60 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Square drive adapter | 1 in '' |
|---|---|
| Length | 138 mm |
| Diameter | 32 mm |
| Model | 24t-1 |
| Weight | 2180 g |
Show UNSPSC/ECL@SS
£ 391.13 excl. VAT
/ Each
£ 469.36 incl. VAT
- Delivery usually within ( 14 ) days
