BAHCO B219.004 4PCS SCREWDRIVER SET SLOT/PH


BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs

References
bahco:B219.004
rubix:122A0172
ean:7314150283248
brand logo
brand logo
Technical specifications
Number of elements4
ImprintMultiple imprint
See all Specifications

Product details : BAHCO B219.004 4PCS SCREWDRIVER SET SLOT/PH


Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight365 g
Number of elements4
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ Each
£ 25.20 incl. VAT
  • Usually arrives within 14 working days