Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
STANLEY STHT0-62629 8PC SLTD/PH PRECISION SCREWDRIVER SET
STANLEY STHT0-62629 8PC SLTD/PH PRECISION SCREWDRIVER SET
Precision Screwdriver Sets
References
stanley:
STHT0-62629
rubix:
2525899
ean:
3253560626297
Technical specifications
Number of elements
8
Imprint
Multiple imprint
See all Specifications
Product details
Technical specifications
Product details : STANLEY STHT0-62629 8PC SLTD/PH PRECISION SCREWDRIVER SET
Multi-blade sets include convenient in-handle blade storage
Technical specifications
Attributes
Packaged dimensions (D x W x H)
24
x
133
x
182
mm
Package weight
123
g
Number of elements
8
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.54
excl. VAT
/
Each
£
23.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 118152 2035/6B SCREWDRIVER SET SL/PH K'FORM MICRO 6PC
WERA 018283 932/6S CHISELDRIVER SET SL/PH SQ DRIVE K'FORM+ 6PC
WERA 118154 2067/6BO SCREWDRIVER SET SECURITY TX K'FORM MICRO 6PC
STANLEY 0-65-425 7PCE FATMAX SCREDRIVER SET
BRITOOL EXPERT 7PC SCREWDRIVERS SET -TAMPERTRX E160909
WERA 118150 20356A SCREWDRIVER SET SL/PH K'FORM MICRO 6PC
WERA 105650 334/6 SCREWDRIVER SET SL/PH K'FORM+ 6PC
WERA 022052 950PKL HEX KEY 2.0/100 LONG BALLEND CHROME PLATED
BAHCO 7809PH-2 SOCKET 1/2
ECLIPSE 7772 JEWELLER SCREWDRIVER 777/2
FACOM AT.J10 PROT SD SET 10PCE STD
GEDORE SCREWDRIVER SET 2150-2160 PH-010
BRITOOL EXPERT 8PC SCREWDRIVERS MODULE E194940
BAHCO B219.016 6PCS SCREWDRIV SET SLOTTED/PZ
WERA 073675 K'FORM KOMPAKT MICRO SB SL/PH/HEX/TX 12PC