GEDORE 2160 PHZ-06 3C-SCREWDRIVER SET 6 PCS PH+PZ 0-1-2


3-C screwdriver set 6-piece 2160 PHZ-06

References
gedore:2160 PHZ-06
rubix:399A5381
manufacturer :2003589
ean:4010886875636
brand logo
brand logo
Technical specifications
Number of elements6
ImprintPozidriv
See all Specifications

Product details : GEDORE 2160 PHZ-06 3C-SCREWDRIVER SET 6 PCS PH+PZ 0-1-2



- common composition in environmentally friendly cardboard packaging
- for PH and PZ cross-head screws
- 3-component handle Power-Grip3 with hanging hole
- handle with ergonomic design for precise and effortless work
- form-fitting connection of handle and blade for optimum power transmission
- end of handle with marking of drive type
- blade made of GEDORE molybdenum-vanadium-plus steel, tempered
3-C screwdriver set, 6-parts PH+PZ 0-1-2 common combination in environmentally friendly cardboard packaging for Phillips PH and PZ screws 3-component handle Power-Grip3 with hanging hole handle with ergonomic design for precise and effortless work form-fitting connection of handle and blade for optimum power transmission end of handle with marking of the drive type blade made of GEDORE molybdenum-vanadium-plus steel, tempered

Technical specifications


Attributes
Logistic Weight344 g
Number of elements6
ImprintPozidriv
Show UNSPSC/ECL@SS
£ 56.52 excl. VAT
/ Each
£ 67.82 incl. VAT
  • Usually arrives within 14 working days