STANLEY 5-98-001 6 INCH SCREWDRIVER SET


6pce Cushion Grip Screwdriver Set

References
stanley:5-98-001
rubix:80023541
brand logo
brand logo
Technical specifications
Number of elements6

Product details : STANLEY 5-98-001 6 INCH SCREWDRIVER SET


Handles moulded direct to bar for durability and extra long life. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Colour ends for identification. Contains: 3 x 75mm, 5 x 100mm, 6.5 x 150mm, Pozi - PZ1 x 75mm, PZ2 x 100mm.

Technical specifications


Attributes
Number of elements6
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
  • Sold out