Linear Plain Bearing
Series | pab..-pp-as |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Series | pab..-pp-as |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Length | 80 mm |
Sealing | sealed both sides |
Load rating stat. C | 600000 N |
Load rating dyn. C0 | 600000 N |
Usually arrives within 14 working days