Linear ball bearing / Linear bushing KNO..-B-PP
Series | KNO..-B-PP |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Logistic Weight | 50 g |
---|---|
Series | KNO..-B-PP |
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Length | 45 mm |
Sealing | Open |
Material | Steel |
Usually arrives within 14 working days