INA LINEAR BALL BEARING KB25-PP-AS


Ball bearing 618

References
ina:KB25-PP-AS
rubix:100A4676
manufacturer :0015218530000
ean:4012802047134
brand logo
brand logo
Technical specifications
SeriesKB..-PP-AS
Inner diameter25 mm
Outer diameter40 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB25-PP-AS


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP-AS, sealed on all sides, regreasable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight187 g
SeriesKB..-PP-AS
Inner diameter25 mm
Outer diameter40 mm
Length58 mm
SealingSealed both sides
MaterialSteel
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
  • In stock: Next day delivery