INA LINEAR BALL BEARING KB40-PP


Ball bearing 618

References
ina:KB40-PP
rubix:131A9938
manufacturer :0012757470000
ean:4012802047189
Technical specifications
SeriesKB..-PP
Inner diameter40 mm
Outer diameter62 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB40-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
SeriesKB..-PP
Inner diameter40 mm
Outer diameter62 mm
Length80 mm
SealingPP
MaterialSteel
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
  • In stock: Next day delivery