INA KBS40-PP LINEAR BALL BEARING

Ball socket KB..-PP

See technical information

References

INA:KBS40-PP
Rubix:101A3602
Manufacturer :0012757630000
EAN:4054364120733
brand logo

Technical specifications

Serieskbs..-pp
Inner diameter40 mm
Outer diameter62 mm
See all Specifications

Product details : INA KBS40-PP LINEAR BALL BEARING


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBS..PP, sealed on all sides, adjustable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight597 g
Serieskbs..-pp
Inner diameter40 mm
Outer diameter62 mm
Length80 mm
Sealingopen
Materialsteel
£ 63.24 excl. VAT
/ Each
£ 75.89 incl. VAT
  • Delivery usually within ( 7 ) days