References
Igus:RJUM-02-20
Rubix:132A9445





Product details : IGUS RJUM-02-20
Strengths
Lubrication-free drylin® linersResistance to dust and dirtLow frictionExtremely quiet operationMany adapter and housing options
Applications
Agricultural machinery Automotive Medical technology Facade construction Packaging industry
Technical specifications
Attributes
| Series | rjum |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- In stock: Next day delivery
