References
INA:KS25-PP
Rubix:102A6328
Manufacturer :0067137850000
EAN:4012802051186

Product details : INA KS25-PP LINEAR BALL BEARING
Linear ball bearing KS-PP, two-sided lip seal
Technical specifications
Attributes
| Logistic Weight | 102,9 g |
|---|---|
| Series | ks..-pp |
| Inner diameter | 25 mm |
| Outer diameter | 40 mm |
| Length | 58 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 33.14 excl. VAT
/ Each
£ 39.77 incl. VAT
- In stock: Next day delivery
