Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH16-PP
INA LINEAR BALL BEARING KH16-PP
Linear Ball Bearing
References
ina:
KH16-PP
rubix:
100A4672
manufacturer :
0000648070000
ean:
4012802049893
Technical specifications
Series
KH..-PP
Inner diameter
16
mm
Outer diameter
24
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH16-PP
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
28
g
Series
KH..-PP
Inner diameter
16
mm
Outer diameter
24
mm
Length
30
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.91
excl. VAT
/
Each
£
13.09
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA LINEAR BALL BEARING KH40-PP
INA KN50-B LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KS30-PP
INA PAB25-PP-AS PAB2558PPAS LINEAR BEARING
INA PAB30-PP-AS LINEAR PLAIN BEARING
INA LINEAR BALL BEARING KBO40
INA LINEAR BALL BEARING KB20
INA LINEAR BALL BRG KH30-B
IGUS BUSH RJUM-01-25
INA SELFALIGN LINEARBUSH KSO20-PP
INA LINEAR BALL BEARING KB40-PP
INA SELFALIGN LINEARBUSH KSO40-PP
INA KB40 LINEAR BALL BEARING
INA LINEAR BALL BEARING KH06-B
INA LINEAR BALL BEARING KB50-PP