References
INA:KB12-PP-AS
Rubix:221A5021
Manufacturer :0017181690000
EAN:4012802419955


Technical specifications
| Series | kb..-pp-as |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
Product details : INA KB12-PP-AS LINEAR BALL BEARING
Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP-AS, sealed on all sides, regreasable
Strengths
Massive series (high precision and stiffness).
Technical specifications
Attributes
| Logistic Weight | 36,24 g |
|---|---|
| Series | kb..-pp-as |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
- In stock: Next day delivery