Thin section bearing NTN 6807JRLLB/2AS, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6802LLB/5K
See technical informationSee documentsReferences
NTN:6807JRLLB/2AS
Rubix:205A0736
EAN:4547359585452



Documents
Product details : NTN 6807JRLLB/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x7 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 35 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 4050 N |
| Basic dynamic load, radial - Cr | 5450 N |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Usually arrives within 14 working days
