Deep Groove Ball Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 270 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x270x270 mm |
---|---|
Logistic Weight | 2529 g |
Inner diameter | 220 mm |
Outer diameter | 270 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 618.. |
Material | Bearing steel |
Usually arrives within 14 working days