Thin section bearing SKF 61852 MA, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61852 MA
Rubix:105A3002
Manufacturer :41661
EAN:7316577093738

Product details : SKF RADIAL BALL BEARING 61852 MA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x320x320 mm |
|---|---|
| Logistic Weight | 4927 g |
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 28 mm |
| Sealing | open |
| Cage | brass |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 3800 rpm |
| Limit speed | 3200 rpm |
Show UNSPSC/ECL@SS
£ 1,200.62 excl. VAT
/ Each
£ 1,440.74 incl. VAT
- Delivery usually within ( 3 ) days
