Thin section bearing SKF 61801-2RS1/W64, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
SKF Deep groove ball bearing 61801 Series
See technical informationReferences
SKF:61801-2RS1/W64
Rubix:103A2246
Manufacturer :98563
EAN:07316571189055

Product details : SKF RADIAL BALL BEARING 61801-2RS1/W64
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 5,8 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Thickness | 5 mm |
| Limit speed | 18100 rpm |
| Lubrication | solid oil |
| Basic static load, radial - C0r | 900 N |
| Basic dynamic load, radial - Cr | 1510 N |
Show UNSPSC/ECL@SS
£ 61.29 excl. VAT
/ Each
£ 73.55 incl. VAT
- In stock: Next day delivery
