Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x24x24 mm |
---|---|
Logistic Weight | 7,4 g |
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 60000 rpm |
Limit speed | 30000 rpm |
Usually arrives within 14 working days