Self-aligning ball bearing NTN 1318SKC3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
NTN - Self-Aligning Ball Bearing - 1318SKC3
See technical informationSee documentsReferences
NTN:1318SKC3
Rubix:204A4219
EAN:4547359257380



Documents
Product details : NTN 1318SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5750 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 212.39 excl. VAT
/ Each
£ 254.87 incl. VAT
- Usually arrives within 14 working days
