Self-aligning ball bearing SKF 1317 K, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm

Ball Bearing Self-aligning Multi-Row

See technical information

References

SKF:1317 K
Rubix:100A1861
Manufacturer :34306
EAN:7316576605598
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : SKF SELF-ALIGN. BEARING 1317 K


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x180x180 mm
Logistic Weight4880 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Sealingopen
Bearing Clearancecn
Series13
Materialbearing steel
Cagesteel
Reference speed7000 rpm
£ 316.24 excl. VAT
/ Each
£ 379.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories