Self-aligning ball bearing NTN 5210SNR, Outer diameter: 90 mm | Width: 30.2 mm | Inner diameter: 50 mm
NTN - Angular Contact Ball Bearing - 5210SNR
See technical informationReferences
NTN:5210SNR
Rubix:204A8669
EAN:4547359308419

Product details : NTN 5210SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5210SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x30,2 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 55.50 excl. VAT
/ Each
£ 66.60 incl. VAT
- Usually arrives within 14 working days
