Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Bearing Clearance | C3 |
Series | 22..-TVH |
Reference speed | 17400 rpm |
Limit speed | 19100 rpm |
Basic dynamic load, radial - Cr | 11800 N |
Basic static load, radial - C0r | 2750 N |
Usually arrives within 14 working days