Self-aligning ball bearing SKF 1222 K/C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1222 K/C3
Rubix:100A0863
Manufacturer :34226
EAN:7316577664037

Product details : SKF HRB+ SELFALIGN BRG 1222 K/C3
Self-aligning ball bearings, with a tapered bore, have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. The tapered bore facilitates ease of mounting via adapter sleeves or withdrawal sleeves.
Strengths
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5050 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6700 rpm |
Show UNSPSC/ECL@SS
£ 444.60 excl. VAT
/ Each
£ 533.52 incl. VAT
- Delivery usually within ( 3 ) days
