Self-aligning ball bearing SKF 1315/C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1315/C3
Rubix:266A6423
Manufacturer :79130
EAN:7316576605512

Product details : SKF 1315/C3 SELF ALIGNING BALL BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistic Weight | 3550 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 322.99 excl. VAT
/ Each
£ 387.59 incl. VAT
- Usually arrives within 14 working days
