References
NSK:UCP306D1
Rubix:103A8130
Manufacturer :UCP306D1 N
EAN:00029176575280


Technical specifications
| Fixation centre-to-centre distance | 140 mm |
|---|---|
| Shaft Height | 50 mm |
| Material | cast iron |
Product details : NSK PILLOW BLOCK UCP306D1
Technical specifications
Attributes
| Logistic Weight | 1850 g |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
| Material | cast iron |
| Total bearing width | 43 mm |
| Diameter of fixation holes | 17 mm |
| Height | 95.3 mm |
| Length | 180 mm |
| Series | ucp3 |
| Number of holes | 2 |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 71.40 excl. VAT
/ Each
£ 85.68 incl. VAT
- Usually arrives within 14 working days